When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
SAE o-ring
Nominal pressure of 3,000 psi
Externally removable bolt on gland assembly
13 standard mounting styles
compliances
0
Action
Double Acting
Rod End Thread
1 1/4-12
Non-Rotating Rod
No
Cap Material
Steel
Body Material
Steel
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-12
Seal Type
Buna-N Seal
Port Location, Cap
1
Mounting Style Description
Head Rectangular Flange
Port Type
SAE
Cylinder Type
Tie Rod
Double Rod
No
Mounting Style Code
21
Rod Material
Steel
Rod Diameter
1 3/4 in
Seal Type Code
1
Bore Size
4 in
Rod End Style
Female, Short
Rod Type
Female
Fluid Medium
Hydraulic Oil
Cushions
Noncushioned
Mounting Style
Head Rectangular Flange (MF1)
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back