When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Rod Type
Female
Cushions
Noncushioned
Mounting Style
Head Rectangular Flange (MF1)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-12
Rod End Thread
1 1/4-12
Seal Type Code
1
Port Type
SAE
Seal Material
Buna-N
Rod End Style
Female, Short
Mounting Style Description
Head Rectangular Flange
Bore Size
4 in
Rod Diameter
1 3/4 in
Cap Material
Steel
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Mounting Style Code
21
Non-Rotating Rod
No
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Port Location, Cap
1
Body Material
Steel
Double Rod
No
Cylinder Type
Tie Rod
Action
Double Acting
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back