When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Bore Size
4 in
Operating Pressure [Max]
3000 psi
Rod End Thread
1 1/4-12
Rod Material
Steel
Non-Rotating Rod
No
Port Type
SAE
Seal Material
Buna-N
Port Location, Cap
1
Cylinder Type
Tie Rod
Port Location, Head
1
Mounting Style Description
Cap Rectangular Flange
Mounting Style Code
25
Rod Type
Male
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Mounting Style
Cap Rectangular Flange (MF2)
Seal Type Code
1
Cushions
Noncushioned
Rod Diameter
1 3/4 in
Cap Material
Steel
Port Size
SAE-12
Action
Double Acting
Seal Type
Buna-N Seal
Body Material
Steel
Double Rod
No
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back