When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Thread
1 1/4-12
Non-Rotating Rod
No
Rod Diameter
1 3/4 in
Rod End Style
Female, Short
Port Size
SAE-12
Rod Type
Female
Seal Type Code
1
Bore Size
4 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Rectangular Flange (MF2)
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Port Location, Cap
1
Body Material
Steel
Mounting Style Code
25
Cap Material
Steel
Mounting Style Description
Cap Rectangular Flange
Action
Double Acting
Cylinder Type
Tie Rod
Double Rod
No
Port Type
SAE
Seal Material
Buna-N
Port Location, Head
1
Seal Type
Buna-N Seal
Cushions
Noncushioned
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back