When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Cushioned, Both Ends
Port Location, Cap
1
Mounting Style Code
28
Double Rod
No
Cap Material
Steel
Port Type
SAE
Seal Type Code
1
Rod End Thread
1 1/4-12
Rod Material
Steel
Seal Material
Buna-N
Body Material
Steel
Rod Diameter
1 3/4 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Type
Male
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Bore Size
4 in
Mounting Style Description
Cap Rectangular Flange
Non-Rotating Rod
No
Mounting Style
Cap Rectangular Flange (MF2)
Port Location, Head
1
Port Size
SAE-12
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Action
Double Acting
Fluid Medium
Hydraulic Oil
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back