When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Seal Material
Buna-N
Rod Diameter
1 3/4 in
Mounting Style Description
Cap Square Flange
Seal Type Code
1
Mounting Style
Cap Square Flange (MF6)
Port Type
SAE
Rod End Style
Male, Small
Rod End Thread
1 1/4-12
Port Location, Head
1
Mounting Style Code
33
Action
Double Acting
Bore Size
4 in
Seal Type
Buna-N Seal
Double Rod
No
Rod Type
Male
Base Wt.
53 lb
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Body Material
Steel
Weight per Inch
2.5 lb
Cushions
Noncushioned
Operating Pressure [Max]
3000 psi
Port Size
SAE-12
Weight
65.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back