When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Action
Double Acting
Bore Size
4 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Port Location, Cap
1
Mounting Style
Cap Square Flange (MF6)
Rod Diameter
1 3/4 in
Non-Rotating Rod
No
Seal Material
Viton
Rod End Style
Male, Small
Rod Type
Male
Cylinder Type
Tie Rod
Rod End Thread
1 1/4-12
Base Wt.
53 lb
Seal Type
Viton Seals w/ Piston Rings
Rod Material
Steel
Weight per Inch
2.5 lb
Cushions
Noncushioned
Body Material
Steel
Port Type
SAE
Port Location, Head
1
Seal Type Code
4
Mounting Style Description
Cap Square Flange
Port Size
SAE-12
Mounting Style Code
33
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Double Rod
No
Weight
65.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back