When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Cap Material
Steel
Seal Type Code
1
Non-Rotating Rod
No
Weight per Inch
2.5 lb
Rod Diameter
1 3/4 in
Rod Material
Steel
Base Wt.
53 lb
Port Size
SAE-12
Mounting Style
Tie Rods Extended Cap End (MX2)
Port Type
SAE
Mounting Style Description
Tie Rods Extended Cap End
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Seal Material
Buna-N
Seal Type
Buna-N Seal
Double Rod
No
Rod Type
Male
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
1 1/4-12
Body Material
Steel
Action
Double Acting
Port Location, Head
1
Bore Size
4 in
Rod End Style
Male, Small
Mounting Style Code
60
Operating Pressure [Max]
3000 psi
Cushions
Cushioned, Both Ends
Weight
190.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back