When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Mounting Style
Cap Fixed Clevis (MP1)
Port Type
SAE
Cap Material
Steel
Rod Material
Steel
Port Location, Head
1
Rod Diameter
1 3/4 in
Rod End Style
Male, Small
Mounting Style Code
81
Non-Rotating Rod
No
Port Location, Cap
1
Cushions
Noncushioned
Seal Material
Buna-N
Rod End Thread
1 1/4-12
Cylinder Type
Tie Rod
Action
Double Acting
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Operating Pressure [Max]
3000 psi
Bore Size
4 in
Fluid Medium
Hydraulic Oil
Rod Type
Male
Body Material
Steel
Port Size
SAE-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back