When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Operating Pressure [Max]
3000 psi
Mounting Style Code
81
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Style
Male, Small
Seal Type
Buna-N Seals w/Piston Rings
Fluid Medium
Hydraulic Oil
Body Material
Steel
Action
Double Acting
Seal Material
Buna-N
Port Size
SAE-12
Non-Rotating Rod
No
Rod Diameter
1 3/4 in
Weight per Inch
2.5 lb
Seal Type Code
3
Bore Size
4 in
Mounting Style Description
Cap Fixed Clevis
Rod Type
Male
Rod End Thread
1 1/4-12
Cap Material
Steel
Rod Material
Steel
Cushions
Noncushioned
Port Location, Cap
1
Cylinder Type
Tie Rod
Base Wt.
53 lb
Port Type
SAE
Port Location, Head
1
Double Rod
No
Weight
68.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back