When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
Externally removable bolt on gland assembly
13 standard mounting styles
SAE o-ring
compliances
0
Seal Material
Buna-N
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Rod End Style
Female, Short
Non-Rotating Rod
No
Port Size
SAE-12
Mounting Style Description
Cap Fixed Clevis
Action
Double Acting
Cylinder Type
Tie Rod
Cap Material
Steel
Port Location, Head
1
Bore Size
4 in
Body Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 3/4 in
Mounting Style Code
81
Port Type
SAE
Cushions
Noncushioned
Double Rod
No
Rod Type
Female
Seal Type Code
1
Rod End Thread
1 1/4-12
Mounting Style
Cap Fixed Clevis (MP1)
Port Location, Cap
1
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back