When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Cushions
Noncushioned
Fluid Medium
Hydraulic Oil
Port Size
SAE-12
Seal Type Code
1
Rod Material
Steel
Mounting Style Code
81
Port Type
SAE
Body Material
Steel
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Bore Size
4 in
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Seal Type
Buna-N Seal
Action
Double Acting
Rod Diameter
1 3/4 in
Port Location, Cap
1
Double Rod
No
Seal Material
Buna-N
Rod End Thread
1 1/4-12
Mounting Style Description
Cap Fixed Clevis
Cylinder Type
Tie Rod
Rod Type
Female
Rod End Style
Female, Short
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back