When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
compliances
0
Port Size
SAE-12
Rod Material
Steel
Port Location, Head
1
Body Material
Steel
Cylinder Type
Tie Rod
Mounting Style Code
84
Mounting Style Description
Cap Fixed Clevis
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
1 1/4-12
Operating Pressure [Max]
3000 psi
Port Type
SAE
Bore Size
4 in
Port Location, Cap
1
Seal Material
Buna-N
Rod End Style
Male, Small
Rod Diameter
1 3/4 in
Seal Type
Buna-N Seal
Seal Type Code
1
Double Rod
No
Fluid Medium
Hydraulic Oil
Cushions
Cushioned, Both Ends
Rod Type
Male
Action
Double Acting
Cap Material
Steel
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back