When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
SAE o-ring
Nominal pressure of 3,000 psi
Externally removable bolt on gland assembly
13 standard mounting styles
compliances
0
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Double Rod
No
Rod Type
Female
Mounting Style
Cap Fixed Clevis (MP1)
Rod Diameter
1 3/4 in
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seal
Bore Size
4 in
Port Type
SAE
Port Location, Head
1
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Port Size
SAE-12
Rod End Thread
1 1/4-12
Body Material
Steel
Rod Material
Steel
Seal Material
Buna-N
Non-Rotating Rod
No
Mounting Style Code
84
Rod End Style
Female, Short
Cylinder Style
Heavy-Duty NFPA Tie Rod
Action
Double Acting
Seal Type Code
1
Weight
25.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back