When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Female, Short
Seal Type Code
1
Rod End Thread
1 1/4-12
Seal Material
Buna-N
Port Type
SAE
Action
Double Acting
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
3000 psi
Bore Size
4 in
Mounting Style Code
84
Port Size
SAE-12
Double Rod
No
Body Material
Steel
Rod Type
Female
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Port Location, Head
1
Mounting Style
Cap Fixed Clevis (MP1)
Seal Type
Buna-N Seal
Rod Diameter
1 3/4 in
Rod Material
Steel
Cap Material
Steel
Cylinder Type
Tie Rod
Mounting Style Description
Cap Fixed Clevis
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back