When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Thread
1 1/2-12
Rod Diameter
2 in
Seal Type
Buna-N Seal
Base Wt.
55 lb
Seal Material
Buna-N
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Cushions
Cushioned, Head End
Rod Type
Male
Port Location, Cap
1
Mounting Style
End Lug (MS7)
Double Rod
No
Mounting Style Code
18
Weight per Inch
2.9 lb
Body Material
Steel
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-12
Bore Size
4 in
Port Type
SAE
Port Location, Head
1
Action
Double Acting
Seal Type Code
1
Mounting Style Description
End Lug
Cylinder Type
Tie Rod
Rod End Style
Male, Small
Weight
110.1 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back