When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Cap Material
Steel
Rod End Style
Male, Full
Cushions
Cushioned, Both Ends
Rod Type
Male
Mounting Style Code
84
Port Type
SAE
Bore Size
4 in
Weight per Inch
2.9 lb
Action
Double Acting
Body Material
Steel
Port Size
SAE-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Double Rod
No
Base Wt.
55 lb
Rod End Thread
N/A
Seal Material
Buna-N
Rod Diameter
2 in
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Seal Type
Buna-N Seal
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Port Location, Cap
1
Weight
133.3 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back