When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Port Type
SAE
Body Material
Steel
Fluid Medium
Hydraulic Oil
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Non-Rotating Rod
No
Mounting Style Code
05
Cylinder Type
Tie Rod
Rod Type
Female
Mounting Style
Side Lug (MS2)
Action
Double Acting
Bore Size
5 in
Seal Type Code
1
Port Location, Cap
1
Port Size
SAE-12
Rod Material
Steel
Cushions
Noncushioned
Rod Diameter
2 in
Rod End Thread
1 1/2-12
Mounting Style Description
Side Lug
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type
Buna-N Seal
Port Location, Head
1
Double Rod
No
Rod End Style
Female, Short
Seal Material
Buna-N
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back