When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style
Side Lug (MS2)
Action
Double Acting
Cylinder Style
Heavy-Duty NFPA Tie Rod
Seal Type Code
1
Non-Rotating Rod
No
Port Size
SAE-12
Cap Material
Steel
Rod End Thread
1 1/2-12
Operating Pressure [Max]
3000 psi
Bore Size
5 in
Port Location, Cap
1
Mounting Style Code
05
Body Material
Steel
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Mounting Style Description
Side Lug
Rod Diameter
2 in
Seal Type
Buna-N Seal
Rod Type
Female
Cylinder Type
Tie Rod
Port Location, Head
1
Port Type
SAE
Double Rod
No
Rod Material
Steel
Cushions
Noncushioned
Rod End Style
Female, Short
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back