When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Bore Size
5 in
Port Location, Head
1
Port Size
SAE-12
Action
Double Acting
Rod End Style
Female, Short
Rod End Thread
1 1/2-12
Mounting Style Description
Side Lug
Body Material
Steel
Port Type
SAE
Cap Material
Steel
Port Location, Cap
1
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Seal Type
Buna-N Seal
Rod Diameter
2 in
Cushions
Noncushioned
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
05
Mounting Style
Side Lug (MS2)
Non-Rotating Rod
No
Seal Type Code
1
Rod Material
Steel
Double Rod
No
Rod Type
Female
Fluid Medium
Hydraulic Oil
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back