When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Bore Size
5 in
Port Size
SAE-12
Body Material
Steel
Double Rod
No
Mounting Style
Side Lug (MS2)
Action
Double Acting
Fluid Medium
Hydraulic Oil
Cylinder Type
Tie Rod
Seal Material
Buna-N
Seal Type Code
1
Rod Diameter
2 in
Port Location, Cap
1
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Seal Type
Buna-N Seal
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Type
SAE
Cap Material
Steel
Rod Type
Male
Rod End Thread
1 1/2-12
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Mounting Style Code
08
Rod Material
Steel
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back