When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Rod Type
Female
Port Location, Head
1
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Seal Material
Buna-N
Body Material
Steel
Bore Size
5 in
Rod End Style
Female, Short
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Rod End Thread
1 1/2-12
Mounting Style
Side Lug (MS2)
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Port Size
SAE-12
Rod Diameter
2 in
Seal Type
Buna-N Seal
Double Rod
No
Non-Rotating Rod
No
Action
Double Acting
Mounting Style Code
08
Mounting Style Description
Side Lug
Port Type
SAE
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back