When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Non-Rotating Rod
No
Mounting Style
Cap Rectangular Flange (MF2)
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Rod End Style
Male, Small
Cushions
Noncushioned
Seal Type Code
1
Bore Size
5 in
Port Type
SAE
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Rod Material
Steel
Seal Material
Buna-N
Port Size
SAE-12
Body Material
Steel
Cap Material
Steel
Rod Diameter
2 in
Mounting Style Code
25
Action
Double Acting
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Rod End Thread
1 1/2-12
Rod Type
Male
Mounting Style Description
Cap Rectangular Flange
Operating Pressure [Max]
3000 psi
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back