When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
compliances
0
Double Rod
No
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Mounting Style Code
28
Rod Diameter
2 in
Rod End Style
Male, Small
Rod End Thread
1 1/2-12
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Rod Type
Male
Mounting Style
Cap Rectangular Flange (MF2)
Bore Size
5 in
Non-Rotating Rod
No
Port Location, Head
1
Port Type
SAE
Port Size
SAE-12
Seal Type
Buna-N Seal
Cushions
Cushioned, Both Ends
Action
Double Acting
Seal Material
Buna-N
Seal Type Code
1
Operating Pressure [Max]
3000 psi
Body Material
Steel
Cap Material
Steel
Mounting Style Description
Cap Rectangular Flange
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back