When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
compliances
0
Port Size
SAE-12
Rod End Style
Female, Short
Seal Type
Buna-N Seal
Mounting Style
Cap Rectangular Flange (MF2)
Action
Double Acting
Body Material
Steel
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
28
Port Location, Head
1
Cushions
Cushioned, Both Ends
Cylinder Type
Tie Rod
Rod Type
Female
Rod Diameter
2 in
Rod Material
Steel
Seal Type Code
1
Rod End Thread
1 1/2-12
Double Rod
No
Port Type
SAE
Cap Material
Steel
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Bore Size
5 in
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Rectangular Flange
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back