When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
compliances
0
Seal Type
Buna-N Seal
Cap Material
Steel
Rod Type
Male
Rod Diameter
2 in
Cylinder Type
Tie Rod
Double Rod
No
Base Wt.
82 lb
Non-Rotating Rod
No
Seal Type Code
1
Operating Pressure [Max]
3000 psi
Port Location, Head
1
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Mounting Style Code
81
Bore Size
5 in
Port Type
SAE
Seal Material
Buna-N
Port Size
SAE-12
Rod End Style
Male, Small
Rod End Thread
1 1/2-12
Weight per Inch
3.4 lb
Rod Material
Steel
Mounting Style Description
Cap Fixed Clevis
Fluid Medium
Hydraulic Oil
Action
Double Acting
Body Material
Steel
Cushions
Noncushioned
Weight
173.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back