When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
2 in
Port Size
SAE-12
Mounting Style Code
81
Rod End Style
Male, Small
Weight per Inch
3.4 lb
Port Location, Cap
1
Base Wt.
82 lb
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Action
Double Acting
Port Type
SAE
Seal Type Code
1
Cylinder Type
Tie Rod
Cushions
Noncushioned
Cap Material
Steel
Bore Size
5 in
Mounting Style
Cap Fixed Clevis (MP1)
Seal Material
Buna-N
Double Rod
No
Rod Type
Male
Rod End Thread
1 1/2-12
Seal Type
Buna-N Seal
Mounting Style Description
Cap Fixed Clevis
Cylinder Style
Heavy-Duty NFPA Tie Rod
Body Material
Steel
Rod Material
Steel
Port Location, Head
1
Weight
105.8 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back