When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Rod Diameter
2 in
Seal Type
Buna-N Seal
Port Size
SAE-12
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Female, Short
Body Material
Steel
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Thread
1 1/2-12
Cap Material
Steel
Cushions
Noncushioned
Seal Type Code
1
Cylinder Type
Tie Rod
Double Rod
No
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Bore Size
5 in
Action
Double Acting
Rod Type
Female
Port Location, Head
1
Mounting Style Code
81
Non-Rotating Rod
No
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back