When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Double Rod
No
Seal Material
Buna-N
Cylinder Type
Tie Rod
Mounting Style Code
84
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Bore Size
5 in
Body Material
Steel
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Rod Type
Male
Seal Type
Buna-N Seal
Cap Material
Steel
Seal Type Code
1
Rod Diameter
2 in
Rod End Thread
1 1/2-12
Port Location, Head
1
Rod Material
Steel
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Action
Double Acting
Cushions
Cushioned, Both Ends
Port Size
SAE-12
Fluid Medium
Hydraulic Oil
Port Type
SAE
Rod End Style
Male, Small
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back