When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
Small male rod end
compliances
0
Rod Material
Steel
Cushions
Cushioned, Both Ends
Port Location, Head
1
Port Type
SAE
Body Material
Steel
Action
Double Acting
Rod Type
Male
Rod End Style
Male, Small
Rod Diameter
2 in
Rod End Thread
1 1/2-12
Port Location, Cap
1
Mounting Style Description
Cap Fixed Clevis
Mounting Style
Cap Fixed Clevis (MP1)
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Cap Material
Steel
Double Rod
No
Mounting Style Code
84
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Bore Size
5 in
Port Size
SAE-12
Seal Material
Buna-N
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back