When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Externally removable bolt on gland assembly
13 standard mounting styles
Small male rod end
SAE o-ring
Nominal pressure of 3,000 psi
compliances
0
Port Size
SAE-12
Seal Type Code
1
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Mounting Style Code
84
Seal Material
Buna-N
Rod End Thread
1 1/2-12
Cylinder Type
Tie Rod
Body Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Double Rod
No
Bore Size
5 in
Rod End Style
Female, Short
Port Type
SAE
Rod Material
Steel
Rod Diameter
2 in
Port Location, Head
1
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Seal Type
Buna-N Seal
Rod Type
Female
Mounting Style Description
Cap Fixed Clevis
Action
Double Acting
Cushions
Cushioned, Both Ends
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back