When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Material
Steel
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Female, Short
Bore Size
5 in
Non-Rotating Rod
No
Rod End Thread
1 1/2-12
Seal Type
Buna-N Seal
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cushions
Cushioned, Both Ends
Port Size
SAE-12
Port Type
SAE
Rod Diameter
2 in
Body Material
Steel
Rod Type
Female
Seal Material
Buna-N
Port Location, Head
1
Cylinder Type
Tie Rod
Seal Type Code
1
Mounting Style
Cap Fixed Clevis (MP1)
Port Location, Cap
1
Mounting Style Code
84
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Action
Double Acting
Weight
30.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back