When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Weight per Inch
5.2 lb
Rod Material
Steel
Bore Size
5 in
Port Location, Head
1
Cylinder Type
Tie Rod
Port Location, Cap
1
Rod Diameter
3 1/2 in
Rod End Style
Male, Automotive
Rod Type
Male
Rod End Thread
N/A
Seal Type
Buna-N Seal
Action
Double Acting
Operating Pressure [Max]
3000 psi
Seal Type Code
1
Cushions
Cushioned, Both Ends
Mounting Style
Cap Fixed Clevis (MP1)
Base Wt.
86 lb
Cap Material
Steel
Non-Rotating Rod
No
Mounting Style Code
84
Body Material
Steel
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Port Size
SAE-12
Mounting Style Description
Cap Fixed Clevis
Port Type
SAE
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight
273.2 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back