When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
SAE o-ring
Nominal pressure of 3,000 psi
Small male rod end
Externally removable bolt on gland assembly
13 standard mounting styles
compliances
0
Action
Double Acting
Port Location, Head
1
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Rod End Style
Female, Short
Port Type
SAE
Bore Size
6 in
Mounting Style Description
Side Lug
Port Location, Cap
1
Rod Type
Female
Double Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style Code
05
Body Material
Steel
Cushions
Noncushioned
Rod Diameter
2 1/2 in
Rod End Thread
1 7/8-12
Port Size
SAE-16
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Non-Rotating Rod
No
Cap Material
Steel
Mounting Style
Side Lug (MS2)
Seal Type
Buna-N Seal
Seal Type Code
1
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back