When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Mounting Style
Head Rectangular Flange (MF1)
Body Material
Steel
Rod Type
Male
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Action
Double Acting
Rod End Thread
1 7/8-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Port Location, Head
1
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
21
Non-Rotating Rod
No
Cushions
Noncushioned
Rod Diameter
2 1/2 in
Bore Size
6 in
Rod Material
Steel
Fluid Medium
Hydraulic Oil
Double Rod
No
Port Location, Cap
1
Port Type
SAE
Port Size
SAE-16
Rod End Style
Male, Small
Seal Material
Buna-N
Seal Type Code
1
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back