When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
SAE-16
Cushions
Cushioned, Both Ends
Body Material
Steel
Operating Pressure [Max]
3000 psi
Rod Type
Male
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Cap
1
Non-Rotating Rod
No
Rod End Style
Male, Small
Rod End Thread
1 7/8-12
Cylinder Type
Tie Rod
Seal Type
Buna-N Seal
Mounting Style Code
24
Mounting Style Description
Head Rectangular Flange
Rod Material
Steel
Port Location, Head
1
Action
Double Acting
Seal Material
Buna-N
Bore Size
6 in
Port Type
SAE
Rod Diameter
2 1/2 in
Fluid Medium
Hydraulic Oil
Double Rod
No
Mounting Style
Head Rectangular Flange (MF1)
Cap Material
Steel
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back