When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style
Cap Fixed Clevis (MP1)
Double Rod
No
Mounting Style Description
Cap Fixed Clevis
Rod End Thread
1 7/8-12
Non-Rotating Rod
No
Rod Diameter
2 1/2 in
Seal Type Code
1
Fluid Medium
Hydraulic Oil
Port Size
SAE-16
Seal Type
Buna-N Seal
Action
Double Acting
Cushions
Cushioned, Both Ends
Body Material
Steel
Port Location, Head
1
Port Type
SAE
Cap Material
Steel
Seal Material
Buna-N
Operating Pressure [Max]
3000 psi
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Rod Type
Male
Bore Size
6 in
Rod End Style
Male, Small
Mounting Style Code
84
Port Location, Cap
1
Weight
35.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back