When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Operating Pressure [Max]
3000 psi
Rod End Style
Female, Short
Bore Size
2 in
Seal Type
Viton Seals w/ Piston Rings
Action
Double Acting
Base Wt.
13.2 lb
Cap Material
Steel
Rod Type
Female
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Seal Material
Viton
Port Location, Head
1
Cylinder Type
Tie Rod
Cushions
Noncushioned
Port Type
SAE
Rod Diameter
1 in
Rod Material
Steel
Port Size
SAE-10
Mounting Style Description
Head Trunnion
Seal Type Code
4
Body Material
Steel
Fluid Medium
Hydraulic Oil
Double Rod
Yes
Mounting Style
Head Trunnion (MT1)
Rod End Thread
3/4-16
Port Location, Cap
1
Mounting Style Code
69
Weight per Inch
0.8 lb
Weight
20.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back