When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod Diameter
5/8 in
Rod End Style
Male, Small
Body Material
Steel
Non-Rotating Rod
No
Operating Pressure [Max]
2280 psi
Port Location, Cap
1
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style Code
25
Double Rod
No
Port Type
NPT
Port Location, Head
1
Port Size
3/8
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Material
Steel
Mounting Style
Cap Rectangular Flange (MF2)
Cushions
Noncushioned
Mounting Style Description
Cap Rectangular Flange
Rod Type
Male
Bore Size
1.5 in
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Rod End Thread
7/16-20
Seal Material
Buna-N
Action
Double Acting
Cylinder Type
Tie Rod
Seal Type Code
1
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back