When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Cap Material
Steel
Seal Material
Buna-N
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.3 lb
Rod Diameter
5/8 in
Body Material
Steel
Port Location, Cap
1
Port Size
3/8
Port Location, Head
1
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Material
Steel
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Mounting Style
Cap Fixed Clevis (MP1)
Rod Type
Male
Mounting Style Code
84
Bore Size
1.5 in
Base Wt.
4.3 lb
Operating Pressure [Max]
2280 psi
Fluid Medium
Hydraulic Oil
Rod End Thread
7/16-20
Action
Double Acting
Port Type
NPT
Seal Type Code
1
Weight
4.6 LB
We're here for you
with Service Centers across the country - We have your back