When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Fluid Medium
Hydraulic Oil
Rod Diameter
5/8 in
Double Rod
No
Seal Material
Buna-N
Rod End Thread
7/16-20
Cap Material
Steel
Rod Type
Male
Rod End Style
Male, Small
Mounting Style Code
84
Mounting Style
Cap Fixed Clevis (MP1)
Cushions
Cushioned, Both Ends
Action
Double Acting
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod Material
Steel
Cylinder Type
Tie Rod
Operating Pressure [Max]
2280 psi
Port Location, Head
1
Port Location, Cap
1
Mounting Style Description
Cap Fixed Clevis
Port Size
3/8
Body Material
Steel
Seal Type Code
1
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Non-Rotating Rod
No
Bore Size
1.5 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back