When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
18 standard NFPA mounting styles
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
Bores from 1" to 8"
compliances
0
Cushions
Noncushioned
Non-Rotating Rod
No
Cylinder Type
Tie Rod
Port Location, Cap
1
Double Rod
No
Seal Type Code
1
Mounting Style Description
Cap Detachable Clevis
Rod Type
Male
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
3/8
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Bore Size
1.5 in
Operating Pressure [Max]
2280 psi
Rod Material
Steel
Action
Double Acting
Rod End Thread
7/16-20
Port Location, Head
1
Mounting Style Code
85
Port Type
NPT
Rod Diameter
5/8 in
Rod End Style
Male, Small
Mounting Style
Cap Detachable Clevis (MP2)
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back