When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type Code
1
Seal Material
Buna-N
Port Size
3/8
Body Material
Steel
Operating Pressure [Max]
2500 psi
Weight per Inch
0.4 lb
Rod Diameter
1 in
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Cushions
Cushioned, Both Ends
Cap Material
Steel
Port Location, Head
1
Rod End Style
Male, Small
Non-Rotating Rod
No
Rod End Thread
3/4-16
Mounting Style Code
84
Mounting Style Description
Cap Fixed Clevis
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Port Type
NPT
Port Location, Cap
1
Seal Type
Buna-N Seals w/Lip Type Piston
Bore Size
1.5 in
Mounting Style
Cap Fixed Clevis (MP1)
Cylinder Type
Tie Rod
Rod Type
Male
Action
Double Acting
Base Wt.
5.1 lb
Weight
6.1 LB
We're here for you
with Service Centers across the country - We have your back