When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
Meets NFPA specifications
Nominal pressure 1000 psi
compliances
0
Cylinder Type
Tie Rod
Body Material
Steel
Port Size
3/8
Seal Type Code
1
Rod Type
Male
Operating Pressure [Max]
1235 psi
Rod End Style
Male, Small
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Diameter
5/8 in
Mounting Style Description
Side Lug
Bore Size
2 in
Action
Double Acting
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Thread
7/16-20
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Rod Material
Steel
Seal Material
Buna-N
Double Rod
No
Non-Rotating Rod
No
Cushions
Noncushioned
Port Location, Cap
1
Mounting Style Code
05
Port Location, Head
1
Port Type
NPT
Mounting Style
Side Lug (MS2)
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back