When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Type Code
1
Mounting Style Code
05
Seal Type
Buna-N Seals w/Lip Type Piston
Fluid Medium
Hydraulic Oil
Port Location, Cap
1
Non-Rotating Rod
No
Port Type
NPT
Operating Pressure [Max]
1235 psi
Rod Material
Steel
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Cap Material
Steel
Mounting Style Description
Side Lug
Mounting Style
Side Lug (MS2)
Bore Size
2 in
Port Location, Head
1
Seal Material
Buna-N
Rod End Thread
7/16-20
Body Material
Steel
Port Size
3/8
Cushions
Noncushioned
Cylinder Type
Tie Rod
Rod Type
Male
Action
Double Acting
Rod End Style
Male, Small
Rod Diameter
5/8 in
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back