When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style Description
Cap Rectangular Flange
Port Location, Head
1
Seal Type Code
1
Seal Type
Buna-N Seals w/Lip Type Piston
Body Material
Steel
Port Location, Cap
1
Non-Rotating Rod
No
Rod Diameter
5/8 in
Rod Material
Steel
Port Size
3/8
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Type
NPT
Cylinder Type
Tie Rod
Double Rod
No
Operating Pressure [Max]
1235 psi
Mounting Style Code
25
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Bore Size
2 in
Rod End Thread
7/16-20
Seal Material
Buna-N
Cushions
Noncushioned
Rod End Style
Female, Short
Rod Type
Female
Mounting Style
Cap Rectangular Flange (MF2)
Action
Double Acting
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back