When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
3/8
Body Material
Steel
Non-Rotating Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Rod Diameter
5/8 in
Cap Material
Steel
Rod End Style
Female, Short
Seal Type
Buna-N Seals w/Lip Type Piston
Port Location, Head
1
Cushions
Noncushioned
Rod Type
Female
Port Location, Cap
1
Bore Size
2 in
Seal Material
Buna-N
Mounting Style Code
81
Double Rod
No
Port Type
NPT
Action
Double Acting
Fluid Medium
Hydraulic Oil
Mounting Style Description
Cap Fixed Clevis
Cylinder Type
Tie Rod
Rod Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Rod End Thread
7/16-20
Operating Pressure [Max]
1235 psi
Seal Type Code
1
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back