When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Rod End Style
Male, Small
Fluid Medium
Hydraulic Oil
Port Type
NPT
Port Location, Cap
1
Port Location, Head
1
Cushions
Cushioned, Both Ends
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Size
3/8
Seal Type
Buna-N Seals w/Lip Type Piston
Operating Pressure [Max]
1235 psi
Mounting Style Description
Cap Fixed Clevis
Cap Material
Steel
Rod Material
Steel
Rod Diameter
5/8 in
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Thread
7/16-20
Body Material
Steel
Bore Size
2 in
Cylinder Type
Tie Rod
Mounting Style Code
84
Non-Rotating Rod
No
Seal Type Code
1
Rod Type
Male
Seal Material
Buna-N
Action
Double Acting
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back