When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type Code
1
Rod End Thread
7/16-20
Non-Rotating Rod
No
Operating Pressure [Max]
1235 psi
Port Location, Cap
1
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Cap Material
Steel
Bore Size
2 in
Double Rod
No
Seal Material
Buna-N
Port Location, Head
1
Mounting Style Code
88
Cylinder Type
Tie Rod
Mounting Style Description
Cap Detachable Clevis
Rod Material
Steel
Rod End Style
Male, Small
Rod Type
Male
Mounting Style
Cap Detachable Clevis (MP2)
Port Size
3/8
Seal Type
Buna-N Seals w/Lip Type Piston
Port Type
NPT
Body Material
Steel
Fluid Medium
Hydraulic Oil
Action
Double Acting
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back