When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Bores from 1" to 8"
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
compliances
0
Seal Material
Buna-N
Rod End Style
Male, Small
Bore Size
2 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Non-Rotating Rod
No
Cushions
Cushioned, Both Ends
Double Rod
No
Port Location, Head
1
Action
Double Acting
Port Location, Cap
1
Seal Type
Buna-N Seals w/Lip Type Piston
Cap Material
Steel
Cylinder Type
Tie Rod
Seal Type Code
1
Port Size
3/8
Rod Diameter
5/8 in
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
7/16-20
Port Type
NPT
Mounting Style
Cap Detachable Clevis (MP2)
Operating Pressure [Max]
1235 psi
Mounting Style Code
88
Fluid Medium
Hydraulic Oil
Body Material
Steel
Rod Type
Male
Rod Material
Steel
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back